18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXL18UMVJUA
  • Item #8892514
  • Manufacturer Part #RXL18UMVJUA
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12-year parts limited warranty with online registration for residential applications
  • 5-year parts limited warranty with online registration for commercial applications
  • High efficiency cooling operation provides utility bill savings
  • May qualify for regional utility rebates and incentives
  • Requires Certification

Specifications

AMP:
19.5, 20, 18.25, 0.47, 1.22
Application:
Commercial, Residential
BTU:
18000
BTU Cooling Rating:
17600 Btu/h
BTU Heat Rating:
21600 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
2417 ft3/min
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
55 dB
Depth:
12-5/8 in
EER:
12.7
Energy Star Compliant:
No
HSPF:
10.3
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
2418 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.4
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
130 lb
Width:
34-1/4 in
Zones:
1