18 MBH Multi-Zone Ceiling Mount Indoor 1.5 Ton Mini-Split Unit
18 MBH Multi-Zone Ceiling Mount Indoor 1.5 Ton Mini-Split Unit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2,3, or 4-way airflow pattern
- Built-in condensate pump (up to 22")
- Fresh air intake knockout
- Hot start technology
- Auto-restart (after power failure)
- Individual flap control
Specifications
- Application:
- Ductless Mini-Splits
- BTU:
- 18000
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 73 lb
- Width:
- 21 in