This product requires certification to purchase.

18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Daikin

18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR18PVJU
  • Item #4847582
  • Manufacturer Part #RZR18PVJU
5 out of 5 Customer Rating
Brand image
Daikin

18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR18PVJU
  • Item #4847582
  • Manufacturer Part #RZR18PVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
360 ft3/min
Depth
12-5/8 in
Height
30-5/16 in
Liquid Line (OD)
1/4 in
Max CFM
635 cfm
Suction Line (OD)
1/2 in
Weight
150 lb
Width
35-7/16 in
Characteristics & Features
Auto Switching Heat
Yes
Compressor Type
Inverter
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Refrigerant
R-410A
SEER
17.5
Electrical & Operational Information
AMP
16.5, 20
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
20000 Btu/h
Decibel Rating (dB)
49 dB
EER
14.1
MBH
18
Phase
Single Phase
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Ductless Mini-Splits
Energy Star Compliant
No
HSPF
10.6
Type
DRZR18PVJU