This product requires certification to purchase.

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Daikin

19 Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTX18AXVJU
  • Item #9055457
  • Manufacturer Part #FTX18AXVJU
5 out of 5 Customer Rating
Brand image
Daikin

19 Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTX18AXVJU
  • Item #9055457
  • Manufacturer Part #FTX18AXVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
16.4
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
21600 Btu/h
CFM:
716 ft3/min
Collection:
19 Series
Compressor Type:
Swing
Decibel Rating (dB):
49 dB
Depth:
11-1/3 in
EER:
12.5
HSPF:
9.0
HVAC System Type:
Heat Pump
Height:
11-11/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
2005 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.5
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
31 lb
Width:
39-1/2 in
Zones:
1