18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #FTK18AXVJU
19 Series 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 18.3
- Application:
- Ductless Mini-Splits
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- 19 Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 49 dB
- Depth:
- 10-3/8 in
- EER:
- 12.5
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 713 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 187/253V
- Watts:
- 25 kW
- Weight:
- 27 lb
- Width:
- 39 in
- Zones:
- 1