18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
19 Series 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 20 Amps
-
Green
Specifications
- AMP:
- 18.3
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 34600 Btu/h
- BTU Heat Rating:
- 32800 Btu/h
- Collection:
- 19 Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-63/100 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 8.2
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 2461 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 34-1/4 in
- Zones:
- 1