This product requires certification to purchase.

24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

Daikin

19 Series 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTK24NMVJU
  • Item #7014073
  • Manufacturer Part #FTK24NMVJU
4.9 out of 5 Customer Rating
Brand image
Daikin

19 Series 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTK24NMVJU
  • Item #7014073
  • Manufacturer Part #FTK24NMVJU
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
18.3
Application:
Ductless Mini-Splits
BTU:
21200
BTU Cooling Rating:
21200 Btu/h
BTU Heat Rating:
24000 Btu/h
Collection:
19 Series
Compressor Type:
Inverter
Decibel Rating (dB):
53 dB
Depth:
10-3/8 in
EER:
12.5
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
713 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
5/8 in
Volts:
187/253V
Watts:
25 kW
Weight:
27 lb
Width:
39 in
Zones:
1