This product requires certification to purchase.

24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Daikin

19 Series 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRK24NMVJU
  • Item #7014066
  • Manufacturer Part #RK24NMVJU
3.1 out of 5 Customer Rating
Brand image
Daikin

19 Series 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRK24NMVJU
  • Item #7014066
  • Manufacturer Part #RK24NMVJU
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
18.3
Application:
Ductless Mini-Splits
Auto Switching Heat:
Yes
BTU:
21200
BTU Cooling Rating:
39000 Btu/h
BTU Heat Rating:
40000 Btu/h
Collection:
19 Series
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
12-5/8 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
8.2
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
2101 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
5/8 in
Volts:
187/253V
Weight:
108 lb
Width:
34-1/4 in
Zones:
1