20 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 460/3
20 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The system is suitable for rooftop or ground-level installation, and airflow can be set for horizontal or downflow applications.
- The galvanized steel cabinet coated with UV-resistant paint ensures that the unit can operate effectively during any weather conditions and at any time
- Several drive options accommodate a wide range of design conditions to meet your application needs
- Energy-efficient scroll compressor
- Copper tube/aluminum fin coils
- High and low pressure switches
Specifications
- A2L Compatible:
- No
- AFUE:
- 81
- Application:
- Light Commercial
- BTU Cooling Rating:
- 230000 Btu/h
- BTU Heat Rating:
- 183000 Btu/h
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Factory Std. Refrigerant Charge:
- 351
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 20 Ton
- Tonnage:
- 20 Ton
- Volts:
- 460V
- Width:
- 88-1/2