This product requires certification to purchase.

22,400 BTU - Outdoor - Mini-Split - R-32 - 208/230

Daikin

22,400 BTU - Outdoor - Mini-Split - R-32 - 208/230

  • Fast #
  • Part #DRXF24AXVJU
  • Item #10394585
  • Manufacturer Part #RXF24AXVJU
5 out of 5 Customer Rating
Brand image
Daikin

22,400 BTU - Outdoor - Mini-Split - R-32 - 208/230

  • Fast #
  • Part #DRXF24AXVJU
  • Item #10394585
  • Manufacturer Part #RXF24AXVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
22400 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1879 ft3/min
EER:
12.0
Factory Std. Refrigerant Charge:
61.76 oz
Phase:
Single Phase
Refrigerant:
R-32
SEER:
21.0
SEER2:
15.2
Volts:
208/230V