23 x 20 x 1 in. Air Filter
23 x 20 x 1 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Product Type:
- Air Filter
- Width:
- 23 in