24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to clean front panel with a flat smooth surface that can be removed for additional cleaning
- Up to 17.6 SEER | Up to 8.4 HSPF
- Vertical auto-swing function ensures efficient air distribution
- Removable front panel for easy cleaning
- Mold-resistant, washable filters
Specifications
- A2L Compatible:
- No
- AMP:
- 0.60, 15, 0.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 470 ft3/min
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-1/4 in
- EER:
- 11.9
- HSPF:
- 8.4
- HVAC System Type:
- Heat Pump
- Height:
- 11-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 635 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 41-3/8 in
- Zones:
- 1