24k Btu/h - Wall Mount Single-Zone Heat Pump - 208/230V
24k Btu/h - Wall Mount Single-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 0.55, 1.3, 10.67, 16.55, 20
- BTU:
- 24000
- BTU Cooling Rating:
- 21200 Btu/h
- BTU Heat Rating:
- 21200 Btu/h
- CFM:
- 754 ft3/min
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 51 dB
- Depth:
- 10-3/4 in
- EER2:
- 10.5
- Energy Star Compliant:
- No
- HSPF2:
- 8.5
- Height:
- 11-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 39-9/16 in
- Zones:
- 1