This product requires certification to purchase.

25 Ton - 13.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 460/3

Daikin

25 Ton - 13.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 460/3

  • Fast #
  • Part #GDSG3004DM00001S
  • Item #11609768
  • Manufacturer Part #DSG3004DM00001S
5 out of 5 Customer Rating
Brand image
Daikin

25 Ton - 13.2 IEER - R-32 Standard Efficiency - Direct-Drive Packaged Rooftop Gas/Electric - 360k BTU/H - 460/3

  • Fast #
  • Part #GDSG3004DM00001S
  • Item #11609768
  • Manufacturer Part #DSG3004DM00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AFUE:
81
Blower Type:
Direct Drive - Standard Static
Height:
54-1/2
Phase:
Three Phase
Refrigerant:
R-32
Tonnage:
25 Ton
Volts:
460V