3 Ton - 13 SEER - Air Conditioner - R-410A
3 Ton - 13 SEER - Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient compressor
- Single-speed ECM condenser fan motor
- Factory-installed filter drier
- Copper tube/aluminum fin coil
- Service valves with sweat connections and easy-access gauge ports
- AHRI Certified
- ETL Listed
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 33600 Btu/h
- Compressor Stages:
- Single Stage
- Depth:
- 26 in
- Factory Std. Refrigerant Charge:
- 62 oz
- Height:
- 27-1/2 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 26 in