This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

Daikin

3 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

  • Fast #
  • Part #GDC3SEA3630
  • Item #11609725
  • Manufacturer Part #DC3SEA3630
4.6 out of 5 Customer Rating
Brand image
Daikin

3 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 208-230/3

  • Fast #
  • Part #GDC3SEA3630
  • Item #11609725
  • Manufacturer Part #DC3SEA3630
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency scroll compressor
  • Advanced Copeland® CoreSense™ technology
  • Fully charged for 15 ft of tubing length
  • Copper tube or enhanced aluminum fin coil 5 mm Dia
  • Factory installed filter drier
  • Sweat connection service valves with easy access to gauge ports
  • Enclosed contactor
  • High-pressure switch
  • Ground lug connection
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
0.7
BTU Cooling Rating:
36000 Btu/h
Coil Type:
Aluminum Fin
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
55 dB
Depth:
26 in
EER:
11.0
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
60 oz
Height:
32-1/2 in
Horsepower:
0.13 hp
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
97.5
Maximum Overcurrent Protection (MOP):
25
Minimum Circuit Ampacity (MCA):
14.2
Phase:
Three Phase
Rated Load Amps (RLA):
10.8
Refrigerant:
R-32
SEER2:
13.4
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
133 lb
Width:
26 in