This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Single Stage Split-System Heat Pump - R-32 - 460/3

Daikin

3 Ton - 14.3 SEER2 - Single Stage Split-System Heat Pump - R-32 - 460/3

  • Fast #
  • Part #GDH4SEA3640
  • Item #11609736
  • Manufacturer Part #DH4SEA3640
3.8 out of 5 Customer Rating
Brand image
Daikin

3 Ton - 14.3 SEER2 - Single Stage Split-System Heat Pump - R-32 - 460/3

  • Fast #
  • Part #GDH4SEA3640
  • Item #11609736
  • Manufacturer Part #DH4SEA3640
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/H
Coil Type:
Aluminum Fin
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Factory Std. Refrigerant Charge:
83 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Liquid Line (OD):
3/8 in
Phase:
Three Phase
Refrigerant:
R-32
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Tonnage:
3 Ton
Volts:
460V
Width:
35-1/2 in