3 Ton - Multi-Position - Variable Speed - Air Handler
3 Ton - Multi-Position - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Variable-speed ECM blower motor
- Comfort Net Communicating System compatible
- Auto configuration of the airflow and tonnage in communicating mode
- All-aluminum evaporator coil
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- CFM indicator
- Provides adjustable low CFM for efficient fan-only operation
- Improved humidity and comfort control
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36,000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1600 ft3/min
- Coil Type:
- Aluminum Fin
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Height:
- 49 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 21 in