This product requires certification to purchase.

3 Ton 14.0 SEER 3-Phase Split-SystemCommercial Heat Pump

Daikin

3 Ton 14.0 SEER 3-Phase Split-SystemCommercial Heat Pump

  • Fast #
  • Part #GDZ4SEA3630
  • Item #10185799
  • Manufacturer Part #DZ4SEA3630
4.5 out of 5 Customer Rating
Brand image
Daikin

3 Ton 14.0 SEER 3-Phase Split-SystemCommercial Heat Pump

  • Fast #
  • Part #GDZ4SEA3630
  • Item #10185799
  • Manufacturer Part #DZ4SEA3630
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Factory Std. Refrigerant Charge:
114
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
3 Ton
Tonnage:
3 Ton
Type:
GDZ4SEA3630
Volts:
200/230V
Width:
35-1/2