This product requires certification to purchase.

3.5 Ton - Multi-Position - Variable Speed - Air Handler

Daikin

3.5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV37PTCC14
  • Item #8194778
  • Manufacturer Part #DV37PTCC14
5 out of 5 Customer Rating
Brand image
Daikin

3.5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV37PTCC14
  • Item #8194778
  • Manufacturer Part #DV37PTCC14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
  • Auto configuration of the airflow and tonnage in communicating mode
  • All-aluminum evaporator coil
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
Variable Speed
CFM:
1315 ft3/min
Coil Type:
Aluminum Fin
Configuration:
Multi-Position
Depth:
21 in
Height:
53-7/16 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
3.5 Ton
Volts:
208/230V
Width:
21 in