36,000 BTU - Single Zone Mini-Split
36,000 BTU - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All Aluminum Coil
Specifications
- A2L Compatible:
- No
- Application:
- Ductless Mini-Splits
- CFM:
- 1050
- Depth:
- 21
- HVAC System Type:
- Heat Pump
- Height:
- 45
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Width:
- 17-1/2