36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 19.8, 20, 18.25, 0.83, 0.73
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34400 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2811
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 59 dB
- Depth:
- 12-5/8
- EER:
- 9.1
- Energy Star Compliant:
- No
- HSPF:
- 9.2
- HVAC System Type:
- Heat Pump
- Height:
- 28-15/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 34-1/4
- Liquid Line (OD):
- 1/4
- MBH:
- 36
- Max CFM:
- 2352
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.9
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 133
- Width:
- 34-1/4
- Zones:
- 1