36 MBH Outdoor 3 Ton Low Temperature Mini-Split Multi-Zone
36 MBH Outdoor 3 Ton Low Temperature Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency inverter driven swing compressor
Specifications
- AMP:
- 32.25
- Application:
- Commercial, Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34400 Btu/h
- BTU Heat Rating:
- 36600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3684 ft3/min
- Decibel Rating (dB):
- 55 dB
- Depth:
- 18-1/8 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 11.2
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 3684 cfm
- Origin:
- Global
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.7
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 214 lb
- Width:
- 43-5/16 in