This product requires certification to purchase.

36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone

Daikin

36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR36PVJU
  • Item #4847461
  • Manufacturer Part #RZR36PVJU
4.1 out of 5 Customer Rating
Brand image
Daikin

36 MBH Wall Mount Outdoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR36PVJU
  • Item #4847461
  • Manufacturer Part #RZR36PVJU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
2000 ft3/min
Depth
12-5/8 in
Height
52-15/16 in
Liquid Line (OD)
3/8 in
Max CFM
1130 cfm
Suction Line (OD)
5/8 in
Weight
283 lb
Width
35-7/16 in
Characteristics & Features
Auto Switching Heat
Yes
Compressor Type
Inverter
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Refrigerant
R-410A
SEER
17.5
Electrical & Operational Information
AMP
27, 30
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
40000 Btu/h
Decibel Rating (dB)
58 dB
EER
17.5
MBH
36
Phase
Single Phase
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Ductless Mini-Splits
Energy Star Compliant
No
HSPF
9.1
Type
DRZR36PVJU