36000 BTU Single Zone Mini-Split 208/230V
36000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 0.37, 0.77, 18.3, 18.6
- BTU:
- 36000
- BTU Cooling Rating:
- 34400 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2811 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 56 dB
- Depth:
- 12-5/8 in
- EER2:
- 9.5
- HSPF2:
- 7.5
- HVAC System Type:
- Heat Pump
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max Fuse Size:
- 20
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 15.9
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Width:
- 34-1/4 in