This product requires certification to purchase.

38-13/20 x 11-7/8 x 10-97/100 in. Air Filter 13 MERV

Daikin

38-13/20 x 11-7/8 x 10-97/100 in. Air Filter 13 MERV

  • Fast #
  • Part #DDACAFXMQ30131K
  • Item #8155983
  • Manufacturer Part #DACA-FXMQ30131K
3.6 out of 5 Customer Rating
Brand image
Daikin

38-13/20 x 11-7/8 x 10-97/100 in. Air Filter 13 MERV

  • Fast #
  • Part #DDACAFXMQ30131K
  • Item #8155983
  • Manufacturer Part #DACA-FXMQ30131K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
FBQ18PVJU and FBQ24PVJU Indoor Units
Depth:
11 in
Disposable:
No
Height:
11-3/4 in
IAPMO Listed:
No
MERV Rating:
13
Size:
11-3/4 in x 39 in x 11 in
Width:
39 in