4 Ton - 13.4 SEER2 - Packaged Gas/Electric System - 80k BTU/H - R-32 - 208-230/3
4 Ton - 13.4 SEER2 - Packaged Gas/Electric System - 80k BTU/H - R-32 - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 46000 Btu/H
- BTU Heat Rating:
- 80000 Btu/H
- Blower Type:
- Multi-Speed ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Phase:
- Three Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- Flowrater
- SEER2:
- 13.4
- Tonnage:
- 4 Ton