4 Ton - 14.3 SEER2 - Single Stage Split-System Heat Pump - R-32 - 208-240/3
4 Ton - 14.3 SEER2 - Single Stage Split-System Heat Pump - R-32 - 208-240/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/H
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Factory Std. Refrigerant Charge:
- 174 oz
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Liquid Line (OD):
- 3/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-32
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- Volts:
- 208/240V
- Width:
- 35-1/2 in