4 Ton - Multi-Position - Variable Speed - Air Handler
4 Ton - Multi-Position - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic Expansion Valve (EEV) for cooling and heat pump applications.
- Variable-speed ECM blower motor
- Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- CFM indicator
- Thermostat provides adjustable low CFM for efficient fan-only operation
- All-aluminum evaporator coil
- Improved humidity and comfort control
- AHRI certified
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 690
- Coil Type:
- Aluminum Fin
- Configuration:
- Multi-Position
- Depth:
- 21
- Height:
- 53-7/16
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 17-1/2