4 Ton - Up to 13.7 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 115k Btu/h - R-32 - 208/230/1
4 Ton - Up to 13.7 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 115k Btu/h - R-32 - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- Refrigerant:
- R-32
- SEER2:
- 13.7
- Tonnage:
- 4 Ton
- Volts:
- 208/230V