4T 14 SEER2 HP 208/230 3PH
4T 14 SEER2 HP 208/230 3PH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy-efficient scroll compressor. Copper tube/enhanced aluminum fin coil. Factory-installed filter drier. AHRI Certified
- Service valves with sweat connections and easy-access gauge ports. Match systems have a minimum SEER2 rating of 13.4;Energy-efficient compressor; Contactor with lug connection
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Innovative louvered sound control top design. Steel louver coil guard. Heavy-gauge galvanized-steel cabinet.; Top and side maintenance access. Single-panel access to controls with space provided for field-installed accessories
Specifications
- AMP:
- 30
- CEC Compliant:
- Not for Sale in CA
- Compressor Type:
- Scroll
- Depth:
- 35-1/2 in
- Factory Std. Refrigerant Charge:
- 222 oz
- Height:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- Refrigerant:
- R-410A
- SEER:
- 13.4
- Stages:
- Single Stage
- Tonnage:
- 4 Ton
- Type:
- GDZ4SEA4830
- Volts:
- 200/230V
- Width:
- 35-1/2 in