This product requires certification to purchase.

5 Ton, 14 SEER 208/230 3-Phase Packaged Unit

Daikin

5 Ton, 14 SEER 208/230 3-Phase Packaged Unit

  • Fast #
  • Part #GDFG0603DM00001S
  • Item #9934647
  • Manufacturer Part #DFG0603DM00001S
3.9 out of 5 Customer Rating
Brand image
Daikin

5 Ton, 14 SEER 208/230 3-Phase Packaged Unit

  • Fast #
  • Part #GDFG0603DM00001S
  • Item #9934647
  • Manufacturer Part #DFG0603DM00001S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Configuration:
Convertible
Decibel Rating (dB):
78.3 dB
ETL Listed:
Yes
Horsepower:
1/3 hp
MBH:
60
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.0
Stages:
Single
Tonnage:
5 Ton
Volts:
208/230V