This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 460/3

Daikin

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDC3SEA6040
  • Item #11609730
  • Manufacturer Part #DC3SEA6040
3.2 out of 5 Customer Rating
Brand image
Daikin

5 Ton - 13.4 SEER2 - Single Stage Air Conditioner - R-32 - 460/3

  • Fast #
  • Part #GDC3SEA6040
  • Item #11609730
  • Manufacturer Part #DC3SEA6040
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Liquid Line (OD)
3/8 in
Tonnage
5 Ton
Width
35-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Compressor Type
Scroll
Factory Std. Refrigerant Charge
91 oz
Refrigerant
R-32
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/H
Compressor Stages
Single Stage
Phase
Three Phase
Volts
460V