This product requires certification to purchase.

5 Ton - Multi-Position - Variable Speed - Air Handler

Daikin

5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV59PTCD14
  • Item #8194911
  • Manufacturer Part #DV59PTCD14
4 out of 5 Customer Rating
Brand image
Daikin

5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #DDV59PTCD14
  • Item #8194911
  • Manufacturer Part #DV59PTCD14
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
  • Auto configuration of the airflow and tonnage in communicating mode
  • All-aluminum evaporator coil
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
48,000 Btu/h
Blower Type:
Variable Speed
CFM:
1990
Coil Type:
Aluminum Fin
Configuration:
Multi-Position
Depth:
21
Height:
53-7/16
Horsepower:
1 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
5 Ton
Volts:
208/230V
Width:
24-1/2