5 Ton - Up to 14.0 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 140k Btu/h - R-32 - 208/230/1
5 Ton - Up to 14.0 SEER2 - Direct-Drive Packaged Rooftop Gas/Electric System - 140k Btu/h - R-32 - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 140000 Btu/h
- Refrigerant:
- R-32
- Tonnage:
- 5 Ton
- Type:
- GDSG0601DH00001S
- Volts:
- 208/230V