5 Ton 14.3 SEER 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
5 Ton 14.3 SEER 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient scroll compressor. Reliable time-initiated, temperature terminated defrost control. Copper tube/enhanced aluminum fin coil. Factory-installed, bi-flow liquid line filter drier. AHRI certified
- Service valves with sweat connections and easy-access gauge ports. Contactor with lug connection; Ground lug connection. Top and side maintenance access
- Innovative sound control top design; steel louver coil guard; Heavy-gauge galvanized steel cabinet. Service ports and controls are accessible while unit is operating
- Units meet the performance outlined in Table 6.8.1B of ASHRAE standard 90.1-2010
- ETL listed
- Match systems have a minimum SEER2 rating of 13.4
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 130 oz
- Height:
- 39-1/2 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.3
- SEER2:
- 13.4
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 35-1/2 in