7.5 Ton - Up to 16.4 IEER - Two Stage Air Conditioner - R-32 - 460/3
7.5 Ton - Up to 16.4 IEER - Two Stage Air Conditioner - R-32 - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 95000 Btu/H
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Factory Std. Refrigerant Charge:
- 110 oz
- Liquid Line (OD):
- 5/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Tonnage:
- 7.5 Ton
- Volts:
- 460V
- Width:
- 35-1/2 in