9,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V
9,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- External Static Pressure .6 in WG
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- CFM:
- 343 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 32 dB
- Depth:
- 31-1/2 in
- EER:
- 11.1
- HSPF:
- 10.3
- HVAC System Type:
- Cooling Only
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Concealed Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.8
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 0.75 Ton
- Volts:
- 230V
- Width:
- 27-9/16 in
- Zones:
- 1