9,000 BTU - Indoor Wall Mount - Multi-Zone Mini-Split - 208/230V
9,000 BTU - Indoor Wall Mount - Multi-Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall Mount
- 9,000 BTU
Specifications
- A2L Compatible:
- No
- AMP:
- 0.17
- Application:
- Commercial
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 350 ft3/min
- Decibel Rating (dB):
- 42 dB
- Depth:
- 9-27/32 in
- HVAC System Type:
- Heat Pump
- Height:
- 11-1/3 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 20 lb
- Width:
- 30-29/32 in