9 MBH Ceiling Mount Indoor .75 Ton Mini-Split Multi-Zone
9 MBH Ceiling Mount Indoor .75 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Suction Line (OD):
- 3/8 in
- Tonnage:
- .75 Ton
- Volts:
- 208/230V
- Width:
- 22-5/8 in