This product requires certification to purchase.

5 Ton - Multi-Position - Air Handler

Daikin

ARUF Series 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #DARUF61D14
  • Item #9765997
  • Manufacturer Part #ARUF61D14
4.9 out of 5 Customer Rating
Brand image
Daikin

ARUF Series 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #DARUF61D14
  • Item #9765997
  • Manufacturer Part #ARUF61D14
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum evaporator coil
  • Multi-speed motor
  • Improved humidity and comfort control
  • Smartframe™ substructure
  • Check flowrator for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 in H?O when tested in accordance with ASHRAE standard 193
  • Horizontal or vertical configuration capabilities
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 6, 4.6
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Blower Type:
Direct Drive
CFM:
2235 ft3/min
Coil Type:
Evaporator
Collection:
ARUF Series
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
58 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Max CFM:
2235 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Flowrater
SEER:
13.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Width:
24-1/2 in