3.5 Ton - Air Handler
ASPT Series 3.5 Ton - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum evaporator coil
- Multi-speed motor
- Improved humidity and comfort control
- Smartframe™ substructure
- Internal factory installed thermal expansion valves for cooling and heat pump applications
- Coil mounting track for quick repositioning
- Optimized for use with R-410A refrigerant
- Cabinet air leakage less than 2.0% at 1 in H?O when tested in accordance with ASHRAE standard 193
- Cabinet air leakage less than 1.4% at 0.5 in H?O when tested in accordance with ASHRAE standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 7.1, 5.7
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 2215
- Coil Type:
- Evaporator
- Collection:
- ASPT Series
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 49
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 2215
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- Volts:
- 208/240V
- Width:
- 21