12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Atmosphera Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 27.4 SEER
- Up to 13.8 HSPF
- Up to 16.3 EER
- Ultra-Efficient cooling and heating operation and reduced operating costs compared to conventional lower-efficiency systems
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 0.25, 12, 12.3, 15
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13600 Btu/h
- CFM:
- 557 ft3/min
- Collection:
- Atmosphera Series
- Decibel Rating (dB):
- 45 dB
- Depth:
- 10-13/16 in
- EER:
- 13.2
- EER2:
- 13.2
- HSPF:
- 13.0
- HSPF2:
- 13.0
- HVAC System Type:
- Heat Pump
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER:
- 25.2
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 29 lb
- Width:
- 36-1/4 in
- Zones:
- 1