This product requires certification to purchase.

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Daikin

Atmosphera Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTXM24VVJU
  • Item #10031905
  • Manufacturer Part #FTXM24VVJU
4.4 out of 5 Customer Rating
Brand image
Daikin

Atmosphera Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTXM24VVJU
  • Item #10031905
  • Manufacturer Part #FTXM24VVJU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 27.4 SEER
  • Up to 13.8 HSPF
  • Up to 16.3 EER
  • Ultra-efficient cooling and heating operation and reduced operating costs compared to conventional lower-efficiency systems
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
0.46, 0.58, 19.25, 19.8, 20
BTU:
24000
BTU Cooling Rating:
21600 Btu/h
BTU Heat Rating:
115000 Btu/h
CFM:
845 ft3/min
Collection:
Atmosphera Series
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
55 dB
Depth:
10-13/16 in
EER:
12.5
EER2:
12.5
HSPF:
12.5
HSPF2:
12.5
HVAC System Type:
Heat Pump
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-32
SEER:
22.0
SEER2:
13.4
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
29 lb
Width:
36-1/4 in
Zones:
1