24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

Atmosphera Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

Atmosphera Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXM24VVJU
  • Item #10031926
  • Manufacturer Part #RXM24VVJU
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 27.4 SEER
  • Up to 13.8 HSPF
  • Up to 16.3 EER
  • Ultra-efficient cooling and heating operation and reduced operating costs compared to conventional lower-efficiency systems
  • Requires Certification

Specifications

AMP:
0.46, 0.58, 19.25, 19.8, 20
BTU:
24000
BTU Cooling Rating:
21600 Btu/h
BTU Heat Rating:
24000 Btu/h
CFM:
2179 ft3/min
Collection:
Atmosphera Series
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
56 dB
Depth:
12-5/8 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
HSPF:
12.5
HSPF2:
12.5
HSPF2 Range:
7.5 - 25.0
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-32
SEER:
22.0
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
132 lb
Width:
34-1/4 in
Zones:
1