36 MBH Outdoor 3 Ton Mini-Split Multi-Zone
Aurora 36 MBH Outdoor 3 Ton Mini-Split Multi-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- World-renowned Daikin inverter variable speed compressor technology
- Designed to deliver enhanced capacity in cold ambient conditions
- Multiple indoor units design and style to blend within the home décor including the new EMURA wall mounted units and VISTA ceiling cassette units
- Quick and easy installation
- Enhanced capacity
- Delivers up to 100% nominal cooling capacity at 115°F / 46°C
- Up to 100% heating capacity at 5°F / -15°C and operate efficiently as low -13°F ambient temperature Up to 100% Cooling Capacity at 115°F (46°C)
- Quiet operation
- Precision temperature control for individual rooms
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Residential
- BTU:
- 36000
- CFM:
- 3684 ft3/min
- Collection:
- Aurora
- Depth:
- 18-1/10 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 9
- HSPF2 Range:
- 7.5 - 25.0
- HVAC System Type:
- Heat Pump
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 20
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 214 lb
- Width:
- 43-3/10 in
- Zones:
- 4