3 Ton - Upflow/Downflow - Cased A Coil - TXV - R-410A - 26" H x 17.5" W
CAPTA 3 Ton - Upflow/Downflow - Cased A Coil - TXV - R-410A - 26" H x 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Optimized for use with R-401A refrigerant
- Factory-installed thermal expansion valves for cooling applications
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Single-piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- 21" depth for easier attic access
- Vertical application
- AHRI certified
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized, Painted
- Collection:
- CAPTA
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UPC:
- 663051629493
- Weight:
- 54 lb
- Width:
- 17-1/2 in