This product requires certification to purchase.

1.5 - 2 Ton - Upflow/Downflow - Aluminum Fin - Coil

Daikin

CAUF Series 1.5 - 2 Ton - Upflow/Downflow - Aluminum Fin - Coil

  • Fast #
  • Part #DCAUF1824A6
  • Item #9765991
  • Manufacturer Part #CAUF1824A6
4.3 out of 5 Customer Rating
Brand image
Daikin

CAUF Series 1.5 - 2 Ton - Upflow/Downflow - Aluminum Fin - Coil

  • Fast #
  • Part #DCAUF1824A6
  • Item #9765991
  • Manufacturer Part #CAUF1824A6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Aluminum tube and aluminum fin coil construction
  • Grooved aluminum tubing
  • Every unit Is helium pressure-tested during construction
  • Optimized for use with R-410A refrigerant
  • Check flowrator for cooling and heat pump applications
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
  • Foil faced insulation covers the internal casing to reduce cabinet condensation
  • 21 in D for easier attic access
  • UV-resistant drain pan
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Casing:
Uncased
Collection:
CAUF Series
Configuration:
Downflow, Upflow
Depth:
20-1/8 in
ETL Listed:
Yes
Height:
16-1/4 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
Flowrater
SEER:
13.0
Suction Line (OD):
3/4 in
Tonnage:
1.5 - 2 Ton
UL Listed:
No
Width:
13 in