15 MBH Slim Duct Indoor Mini-Split Multi-Zone
CDXS Series 15 MBH Slim Duct Indoor Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IR controller included
- Air filter (prefilter)
- External Static Pressure .12inAq
- Hot start technology
- Auto-restart (after power failure)
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- AMP:
- 30
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 15000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- CFM:
- 297
- Collection:
- CDXS Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 37 dB
- Depth:
- 24-7/16
- Energy Star Compliant:
- No
- HVAC System Type:
- Cooling Only
- Height:
- 7-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 15
- Max CFM:
- 424
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Tonnage:
- 1.25 Ton
- Volts:
- 208/230V
- Watts:
- 172
- Weight:
- 60
- Width:
- 35-7/16