This product requires certification to purchase.

4 - 5 Ton - Cased Horizontal A Coil - EEV - R-410A - 24.5" H x 26" W

Daikin

CHPE 4 - 5 Ton - Cased Horizontal A Coil - EEV - R-410A - 24.5" H x 26" W

  • Fast #
  • Part #DCHPE4860D4
  • Item #8195086
  • Manufacturer Part #CHPE4860D4
4.4 out of 5 Customer Rating
Brand image
Daikin

CHPE 4 - 5 Ton - Cased Horizontal A Coil - EEV - R-410A - 24.5" H x 26" W

  • Fast #
  • Part #DCHPE4860D4
  • Item #8195086
  • Manufacturer Part #CHPE4860D4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum evaporator coil
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Electronic expansion valve (EEV) models feature compatible with Daikin One+ smart thermostat and other Daikin communicating equipment cooling and heat pump applications, fault recall of six most recent faults
  • CAPT models feature factory installed thermal expansion valves for cooling and heat pump applications
  • Check flowrator for cooling and heat pump applications
  • CAPEA, CAPE and CHPE models feature factory installed electronic expansion valve for precise utility refrigerant control
  • CAPEA models include a single front access panel
  • Rust-resistant, thermoplastic drain pans featuring a low water retention design
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
48000 Btu/h
Casing:
Cased
Coating:
Painted
Collection:
CHPE
Configuration:
Horizontal
Depth:
21-1/8 in
ETL Listed:
Yes
Height:
24-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
SEER:
13.0
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
UL Listed:
No
Weight:
78 lb
Width:
26 in